- NFPA Size D03 Subplate
- SAE-6 Side Ported
- Aluminum
- Sun Cavity T-10A
description
- Iron subplates for mounting the DO3, DO5 and DO8 directional control valves as well as any sandwich or stackable valves that work in conjunction with the specific directional control valves
features
- Side or bottom ported subplates
- NPT or SAE ports available
| Material | Aluminum |
| Port Type | SAE |
| Interface | D03 |
| Port Location | Side Port |
| Relief Cavity | Sun Cavity T-10A |
| Circuit | Main Relief P to T |
| Port Size | SAE-6 |
| Weight | 2.0 LB |

