- NFPA Size D03 Subplate
- SAE-6 Bottom Ported
- Cast Iron
- w/o Relief Cavity
description
- Iron subplates for mounting the DO3, DO5 and DO8 directional control valves as well as any sandwich or stackable valves that work in conjunction with the specific directional control valves
features
- Side or bottom ported subplates
- NPT or SAE ports available
| Interface | D03 |
| Port Type | SAE |
| Port Location | Bottom Port |
| Relief Cavity | w/o Relief Cavity |
| Circuit | N/A |
| Port Size | SAE-6 |
| Material | Cast Iron |
| Weight | 2.0 LB |

