- NFPA Size D05 Subplate
- 3/8" NPT Bottom Ported
- Cast Iron
- w/o Relief Cavity
description
- Iron subplates for mounting the DO3, DO5 and DO8 directional control valves as well as any sandwich or stackable valves that work in conjunction with the specific directional control valves
features
- Side or bottom ported subplates
- NPT or SAE ports available
| Port Location | Bottom Port |
| Material | Cast Iron |
| Interface | D05 |
| Circuit | N/A |
| Port Type | NPT |
| Port Size | 3/8 |
| Relief Cavity | w/o Relief Cavity |
| Weight | 2.0 LB |

