Continental Hydraulics
VA12M5FG10
VA12M Series Air Actuated Directional Control Valve
Item #101818637
- D05 Single Solenoid Air Actuated Directional Control Valve
- 2-Position Spring Centered
- Center Position: P Blocked, A & B to T
- Crossover: P Blocked, A or B to T
description
- Industry standard air actuated valves that provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
features
- Wide operating range of air pilot pressures
- Urethane sealing gland on air piston permits very low air flow rates
- Excellent control of spool shift rate
- Internal parts of air operator are electro-filmed to resist corrosion
| Center Position | P Blocked, A & B to T |
| Function | 2-Position Spring Centered |
| Pressure [Max] | 3500 psi |
| Function Code | 5 |
| Mechanical Options | None |
| Series | VA12M |
| Valve Type | 4-Way, 2 Position |
| Pilot/Drain | None |
| Actuator Type | Air |
| Crossover | P Blocked, A or B to T |
| Spool Code | F |
| Rated Flow [Max] | 18 gal/min |
| Operation | Direct Operated |
| Rated Flow | 12 gal/min |
| NFPA Size | D05 |
| Pilot Pressure [Min] | 40 psi |
| Solenoid | Single |
| Pilot Pressure [Max] | 100 psi |
| Cycle Rate [Max] | 160 cpm |
| Flow Rate @ Pressure | 12 gpm @ 3500 psi, 18 gpm @ 1000 psi |
| Weight | 9.0 LB |
