Continental Hydraulics
VA50M3A2G110
VA50M Series Air Actuated Directional Control Valve
Item #103433032
- D08 Double Solenoid Air Actuated Directional Control Valve
- 3-Position Spring Centered
- Center Position: All Ports Blocked
- Crossover: All Ports Blocked
description
- Industry standard air actuated valves that provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
features
- Wide operating range of air pilot pressures
- Urethane sealing gland on air piston permits very low air flow rates
- Excellent control of spool shift rate
- Internal parts of air operator are electro-filmed to resist corrosion
| Pilot Pressure [Max] | 150 psi |
| Function Code | 3 |
| Center Position | All Ports Blocked |
| Actuator Type | Air |
| Operation | Pilot Operated |
| Solenoid | Double |
| Function | 3-Position Spring Centered |
| Crossover | All Ports Blocked |
| Rated Flow [Max] | 125 gal/min |
| Rated Flow | 50 gal/min |
| Pilot Pressure [Min] | 40 psi |
| Valve Type | 4-Way, 3 Position |
| Pressure [Max] | 3500 psi |
| Spool Code | A2 |
| NFPA Size | D08 |
| Series | VA50M |
| Mechanical Options | None |
| Pilot/Drain | Internal Pilot/External Drain |
| Cycle Rate [Max] | 300 cpm |
| Weight | 32.0 LB |
