- D03 Single Solenoid Air Actuated Directional Control Valve
- 2-Position Spring Offset
- Center Position: All Ports Open
- Crossover: All Ports Open
description
- Industry standard air actuated valves that provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
features
- Wide operating range of air pilot pressures
- Urethane sealing gland on air piston permits very low air flow rates
- Excellent control of spool shift rate
- Internal parts of air operator are electro-filmed to resist corrosion
| Function | 2-Position Spring Offset |
| Rated Flow [Max] | 12 gal/min |
| Spool Code | B |
| Crossover | All Ports Open |
| NFPA Size | D03 |
| Operation | Direct Operated |
| Center Position | All Ports Open |
| Valve Type | 4-Way, 2 Position |
| Series | VA5M |
| Flow Rate @ Pressure | 7 gpm @ 4600 psi, 12 gpm @ 1000 psi |
| Rated Flow | 7 gal/min |
| Cycle Rate [Max] | 300 cpm |
| Function Code | 1 |
| Pilot Pressure [Min] | 50 psi |
| Pilot Pressure [Max] | 150 psi |
| Mechanical Options | None |
| Solenoid | Single |
| Pressure [Max] | 4600 psi |
| Pilot/Drain | None |
| Actuator Type | Air |
| Weight | 2.75 LB |

