- Din 43650/Iso 4400 90° Connector - Grey Solenoid A
features
- For use with solenoid codes 33L through 44L
- For use with DIN 43650/ISO 4400
| Connection Type | DIN 43650 |
| Color | Gray |
| Solenoid | A |
| Valve Type | D03, D05 |
| Weight | 0.09 LB |
| Connection Type | DIN 43650 |
| Color | Gray |
| Solenoid | A |
| Valve Type | D03, D05 |
| Weight | 0.09 LB |