Continental Hydraulics
VM12M2AG10
VM12M Series Lever Actuated, Direct Operated Directional Control Valve
Item #101816237
- NFPA Size D05 Lever Actuated Valve
- 2-Position Detented
- Center Position: All Ports Blocked
- Crossover: All Ports Blocked
description
- Industry standard lever valves (JIC) provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
features
- Lever boot keeps contaminants from linkage
- Lever directly connects to spool for positive spool action
- Detent option for positive hold
- Actuator internal parts are electro-filmed to resist corrosion
| Operation | Direct Operated |
| Crossover | All Ports Blocked |
| Function | 2-Position Detented |
| Pressure [Max] | 3500 psi |
| Rated Flow | 12 gal/min |
| NFPA Size | D05 |
| Spool Code | A |
| Rated Flow [Max] | 25 gal/min |
| Flow Rate @ Pressure | 12 gpm @ 3500 psi, 18 gpm @ 1000 psi |
| Actuator Type | Lever |
| Function Code | 2 |
| Center Position | All Ports Blocked |
| Weight | 10.0 LB |
