Continental Hydraulics
VM12M2FG10
VM12M Series Lever Actuated, Direct Operated Directional Control Valve
Item #101863922
- NFPA Size D05 Lever Actuated Valve
- 2-Position Detented
- Center Position: P Blocked, A & B to T
- Crossover: P Blocked, A or B to T
description
- Industry standard lever valves (JIC) provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
features
- Maximum pressure 3500 psi
- Maximum flow 25 gpm
| Actuator Type | Lever |
| Function Code | 2 |
| Spool Code | F |
| Crossover | P Blocked, A or B to T |
| Pressure [Max] | 3500 psi |
| Function | 2-Position Detented |
| Center Position | P Blocked, A & B to T |
| Operation | Direct Operated |
| NFPA Size | D05 |
| Flow Rate @ Pressure | 12 gpm @ 3500 psi, 18 gpm @ 1000 psi |
| Weight | 10.0 LB |
