Continental Hydraulics
VM5M3LG10
VM5M Series Lever Actuated, Direct Operated Directional Control Valve
Item #103418651
- NFPA Size D03 Lever Actuated Valve
- 3-Position Spring Centered
- Center Position: P to T, A & B Blocked
- Crossover: All Ports Open, Restricted
description
- Industry standard lever valves (JIC) provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
features
- Actuator internal parts are electro-filmed to resist corrosion
| Function Code | 3 |
| Rated Flow | 7 gal/min |
| NFPA Size | D03 |
| Flow Rate @ Pressure | 7 gpm @ 4600 psi, 12 gpm @ 1000 psi |
| Function | 3-Position Spring Centered |
| Actuator Type | Lever |
| Crossover | All Ports Open, Restricted |
| Center Position | P to T, A & B Blocked |
| Operation | Direct Operated |
| Spool Code | L |
| Pressure [Max] | 4600 psi |
| Weight | 2.25 LB |
