Continental Hydraulics
VMD03M1AG10
VMD03M Series Lever Actuated, Manually Operated Directional Control Valve
Item #101851726
- NFPA Size D03 Lever Actuated Valve
- 2-Position Spring Offset
- Center Position: All Ports Blocked
- Crossover: All Ports Blocked
description
- Industry standard lever valves (JIC) provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
features
- Lever boot keeps contaminants from linkage
- Lever directly connects to spool for positive spool action
- Detent option for positive hold
- Actuator internal parts are electro-filmed to resist corrosion
| Function Code | 1 |
| Crossover | All Ports Blocked |
| Operation | Direct Operated |
| Function | 2-Position Spring Offset |
| Rated Flow [Max] | 18 gal/min |
| Flow Rate @ Pressure | 18 gpm @ 1000 psi |
| Pressure [Max] | 5000 psi |
| NFPA Size | D03 |
| Center Position | All Ports Blocked |
| Actuator Type | Lever |
| Spool Code | A |
| Weight | 3.4 LB |
