Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Continental HydraulicsVMD03M3FG10

VMD03M3FG10

VMD03M Series Lever Actuated, Manually Operated Directional Control Valve
Item #101854109
Continental HydraulicsVMD03M3FG10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Industry standard lever valves (JIC) provide precision directional control for any hydraulic system and can be subplate or manifold mounted.

features

  • Lever boot keeps contaminants from linkage
  • Lever directly connects to spool for positive spool action
  • Detent option for positive hold
  • Actuator internal parts are electro-filmed to resist corrosion
NFPA Size D03
Operation Direct Operated
Pressure [Max] 5000 psi
Rated Flow [Max] 18 gal/min
Actuator Type Lever
Weight 3.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison