Skip to content Skip to navigation menu
Continental HydraulicsVMD03M4AGR10

VMD03M4AGR10

VMD03M Series Lever Actuated, Manually Operated Directional Control Valve
Item #103481574
Continental HydraulicsVMD03M4AGR10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Industry standard lever valves (JIC) provide precision directional control for any hydraulic system and can be subplate or manifold mounted.

features

  • Lever boot keeps contaminants from linkage
  • Lever directly connects to spool for positive spool action
  • Detent option for positive hold
  • Actuator internal parts are electro-filmed to resist corrosion
Pressure [Max] 5000 psi
Operation Direct Operated
Actuator Type Lever
Rated Flow [Max] 18 gal/min
NFPA Size D03
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison