Continental Hydraulics
VMD03M4LG10
VMD03M Series Lever Actuated, Manually Operated Directional Control Valve
Item #101849555
- NFPA Size D03 Lever Actuated Valve
- 3-Position Detented
- Center Position: P to T, A & B Blocked
- Crossover: All Ports Open, Restricted
description
- Industry standard lever valves (JIC) provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
features
- Lever boot keeps contaminants from linkage
- Lever directly connects to spool for positive spool action
- Detent option for positive hold
- Actuator internal parts are electro-filmed to resist corrosion
| Center Position | P to T, A & B Blocked |
| Function Code | 4 |
| Flow Rate @ Pressure | 10 gpm @ 1000 psi |
| Rated Flow [Max] | 18 gal/min |
| Crossover | All Ports Open, Restricted |
| Function | 3-Position Detented |
| Actuator Type | Lever |
| Spool Code | L |
| Operation | Direct Operated |
| Pressure [Max] | 5000 psi |
| NFPA Size | D03 |
| Weight | 3.5 LB |
