Continental Hydraulics
VMD03M4LG9010
VMD03M Series Lever Actuated, Manually Operated Directional Control Valve
Item #103483803
description
- Industry standard lever valves (JIC) provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
features
- Lever boot keeps contaminants from linkage
- Lever directly connects to spool for positive spool action
- Detent option for positive hold
- Actuator internal parts are electro-filmed to resist corrosion
| Operation | Direct Operated |
| Actuator Type | Lever |
| Rated Flow [Max] | 18 gal/min |
| Pressure [Max] | 5000 psi |
| NFPA Size | D03 |
| Weight | 0.0 LB |
