Continental Hydraulics
VS100M3AGJJ3B60L
VS100M Series Solenoid Actuated, Pilot Operated Directional Control Valve
Item #101816643
- D10 Pilot Op. Std. Duty Double Solenoid
- 110/120V 50/60 HZ
- Lead Wires
- Center: All Ports Blocked
- Crossover: All Ports Blocked
| Electrical Connection | Lead Wires |
| Spool Code | A |
| Port T Pressure Rating | 1500 psi |
| Top Electrical Box | Yes |
| Overrides | No Overrides |
| Reducer Module | N/A |
| Solenoid | Double |
| Pilot Pressure [Min] | 150 psi |
| Function | 3-Position Spring Centered |
| Pilot/Drain | Internal Pilot/Internal Drain |
| Actuator Type | Solenoid |
| Spool Shift Timing | N/A |
| Port Restrictor Plugs | None |
| Cycle Rate [Max] | 200 cpm |
| Operation | Pilot Operated |
| Pilot Valve Type | N/A |
| Coil Type | N/A |
| Solenoid Indicator Lights Code | None |
| Solenoid Code | 60L |
| NFPA Size | D10 |
| Valve Type | Standard-Duty |
| Function Code | 3 |
| Pressure [Max] | 5000 psi |
| Crossover | All Ports Blocked |
| Center Position | All Ports Blocked |
| AC/DC | AC |
| Rated Flow | 200 gal/min |
| Surge Suppressor/Damper | None |
| Pressure Port Check Valve Pressure | N/A |
| Mechanical Options Code | JJ |
| Pilot Drain Code | 3 |
| Voltage & Frequency | 110/120 VAC – 50/60 Hz |
| Mechanical Options | Adjust Stroke on Both Ends |
| Electrical Options Code | B |
| Indicator Lights | No |
| Rated Flow [Max] | 250 gal/min |
| Timing Code | None |
| Seal Material | Viton |
| Electrical Options | Top Electrical Box w/o Terminal Posts |
| Response Type | Standard Response |
| Weight | 94.0 LB |
