Continental Hydraulics
VS12M1AGL161L
VS12M Series Solenoid Actuated, Direct Operated Directional Control Valve
Item #103481702
- D05 Dir. Operated Std. Duty Single Solenoid
- 220/240V 50/60 HZ
- Lead Wires
- Center: All Ports Blocked
- Crossover: All Ports Blocked
| Mechanical Options Code | None |
| Seal Material | Viton |
| Surge Suppressor/Damper | None |
| NFPA Size | D05 |
| Electrical Options | None |
| Port T Pressure Rating | 1000 psi |
| Indicator Lights | Yes |
| Timing Code | None |
| Valve Type | Standard-Duty |
| Solenoid Indicator Lights Code | L1 |
| Rated Flow | 18 gal/min |
| Solenoid Code | 61L |
| Port Restrictor Plugs | None |
| Reducer Module | N/A |
| Actuator Type | Solenoid |
| Response Type | Standard Response |
| Voltage & Frequency | 220/240 VAC – 50/60 Hz |
| Overrides | No Overrides |
| Solenoid | Single |
| Electrical Connection | Lead Wires |
| Coil Type | N/A |
| Function | 2-Position Spring Offset |
| Spool Code | A |
| Mechanical Options | None |
| Crossover | All Ports Blocked |
| Rated Flow [Max] | 25 gal/min |
| AC/DC | AC |
| Pilot Pressure [Min] | N/A |
| Operation | Direct Operated |
| Top Electrical Box | No |
| Function Code | 1 |
| Pilot/Drain | None |
| Pilot Valve Type | N/A |
| Cycle Rate [Max] | 400 cpm |
| Pressure Port Check Valve Pressure | N/A |
| Electrical Options Code | None |
| Pilot Drain Code | None |
| Center Position | All Ports Blocked |
| Pressure [Max] | 3500 psi |
| Spool Shift Timing | N/A |
| Weight | 8.75 LB |
