Continental Hydraulics
VS12M1B2GS275L
VS12M Series Solenoid Actuated, Direct Operated Anti-Shock Directional Control Valve
Item #101817623
- D05 Dir. Operated Anti-Shock Single Solenoid
- 12 VDC
- Lead Wires
- Center: All Ports Open, Restricted
- Crossover: All Ports Open, Restricted
| Spool Shift Timing | 100 - 200 ms |
| AC/DC | DC |
| Mechanical Options | None |
| Top Electrical Box | No |
| Seal Material | Viton |
| Solenoid | Single |
| Electrical Options Code | None |
| Electrical Connection | Lead Wires |
| Function | 2-Position Spring Offset |
| Reducer Module | N/A |
| Pressure [Max] | 3500 psi |
| Indicator Lights | No |
| Port T Pressure Rating | 1000 psi |
| Rated Flow | 12 gal/min |
| Function Code | 1 |
| Response Type | Standard Response |
| Mechanical Options Code | None |
| Overrides | No Overrides |
| Solenoid Indicator Lights Code | None |
| Pilot Drain Code | None |
| Voltage & Frequency | 12 VDC |
| Pilot Valve Type | N/A |
| Actuator Type | Solenoid |
| Operation | Direct Operated |
| Spool Code | B2 |
| Crossover | All Ports Open, Restricted |
| Pilot/Drain | None |
| Pilot Pressure [Min] | N/A |
| Surge Suppressor/Damper | None |
| Cycle Rate [Max] | 60 cpm |
| Port Restrictor Plugs | None |
| Coil Type | N/A |
| Center Position | All Ports Open, Restricted |
| Flow Rate @ Pressure | 12 gpm @ 3500 psi |
| Electrical Options | None |
| Timing Code | S2 |
| NFPA Size | D05 |
| Solenoid Code | 75L |
| Rated Flow [Max] | 25 gal/min |
| Pressure Port Check Valve Pressure | N/A |
| Valve Type | Anti-Shock |
| Weight | 8.75 LB |
