Continental Hydraulics
VS12M2AGB5HL268L
VS12M Series Solenoid Actuated, Direct Operated Directional Control Valve
Item #103434128
- D05 Dir. Operated Std. Duty Double Solenoid
- 110/120V 50/60 HZ, Low Amp
- Lead Wires
- Center: All Ports Blocked
- Crossover: All Ports Blocked
| Valve Type | Standard-Duty |
| Pilot Pressure [Min] | N/A |
| Mechanical Options | None |
| Rated Flow | 12 gal/min |
| Function Code | 2 |
| NFPA Size | D05 |
| Timing Code | None |
| Reducer Module | N/A |
| Seal Material | Viton |
| Spool Code | A |
| Surge Suppressor/Damper | None |
| Solenoid Code | 68L |
| Pressure Port Check Valve Pressure | N/A |
| Pressure [Max] | 3500 psi |
| Pilot Drain Code | None |
| Operation | Direct Operated |
| Response Type | Standard Response |
| Rated Flow [Max] | 25 gal/min |
| Coil Type | N/A |
| Port T Pressure Rating | 1000 psi |
| AC/DC | AC |
| Flow Rate @ Pressure | 12 gpm @ 3500 psi, 25 gpm @ 1000 psi |
| Top Electrical Box | Yes |
| Mechanical Options Code | None |
| Electrical Options | Top Electrical Box w/5 Pin Male Receptacle |
| Overrides | No Overrides |
| Electrical Options Code | B5H |
| Function | 2-Position Detented |
| Actuator Type | Solenoid |
| Pilot Valve Type | N/A |
| Solenoid Indicator Lights Code | L2 |
| Electrical Connection | Lead Wires |
| Crossover | All Ports Blocked |
| Spool Shift Timing | N/A |
| Voltage & Frequency | 110/120 VAC – 50/60 Hz, Low Amp |
| Pilot/Drain | None |
| Solenoid | Double |
| Indicator Lights | Yes |
| Cycle Rate [Max] | 400 cpm |
| Center Position | All Ports Blocked |
| Port Restrictor Plugs | None |
| Weight | 9.75 LB |
