Continental Hydraulics
VS12M3AG75L
VS12M Series Solenoid Actuated, Direct Operated Directional Control Valve
Item #103458278
- D05 Dir. Operated Std. Duty Double Solenoid
- 12 VDC
- Lead Wires
- Center: All Ports Blocked
- Crossover: All Ports Blocked
description
- Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
| Solenoid | Double |
| Pilot Valve Type | N/A |
| Cycle Rate [Max] | 300 cpm |
| Coil Type | N/A |
| NFPA Size | D05 |
| Solenoid Code | 75L |
| Spool Code | A |
| Function Code | 3 |
| Electrical Options | None |
| Pilot Pressure [Min] | N/A |
| AC/DC | DC |
| Port T Pressure Rating | 1000 psi |
| Center Position | All Ports Blocked |
| Valve Type | Standard-Duty |
| Function | 3-Position Spring Centered |
| Overrides | No Overrides |
| Actuator Type | Solenoid |
| Voltage & Frequency | 12 VDC |
| Electrical Connection | Lead Wires |
| Mechanical Options | None |
| Top Electrical Box | No |
| Electrical Options Code | None |
| Rated Flow | 18 gal/min |
| Spool Shift Timing | N/A |
| Solenoid Indicator Lights Code | None |
| Pilot Drain Code | None |
| Mechanical Options Code | None |
| Pilot/Drain | None |
| Flow Rate @ Pressure | 12 gpm @ 3500 psi, 25 gpm @ 1000 psi |
| Crossover | All Ports Blocked |
| Rated Flow [Max] | 25 gal/min |
| Seal Material | Viton |
| Response Type | Standard Response |
| Indicator Lights | No |
| Port Restrictor Plugs | None |
| Operation | Direct Operated |
| Timing Code | None |
| Reducer Module | N/A |
| Pressure Port Check Valve Pressure | N/A |
| Pressure [Max] | 3500 psi |
| Surge Suppressor/Damper | None |
| Weight | 9.75 LB |
