Continental Hydraulics
VS12M3F1GS2BTL260L
VS12M Series Solenoid Actuated, Direct Operated Anti-Shock Directional Control Valve
Item #103461393
- D05 Dir. Operated Anti-Shock Double Solenoid
- 110/120V 50/60 HZ
- Lead Wires
- Center: P Blocked, A & B Restricted to T
- Crossover: P Blocked, A or B Restricted to T
| Surge Suppressor/Damper | None |
| Pilot Pressure [Min] | N/A |
| Port T Pressure Rating | 1000 psi |
| Solenoid | Double |
| Port Restrictor Plugs | None |
| Electrical Options | Top Electrical Box w/Terminals & Ground |
| Spool Shift Timing | 100 - 200 ms |
| Top Electrical Box | Yes |
| NFPA Size | D05 |
| AC/DC | AC |
| Solenoid Code | 60L |
| Pressure [Max] | 3500 psi |
| Mechanical Options | None |
| Coil Type | N/A |
| Actuator Type | Solenoid |
| Indicator Lights | Yes |
| Pressure Port Check Valve Pressure | N/A |
| Pilot/Drain | None |
| Mechanical Options Code | None |
| Seal Material | Viton |
| Timing Code | S2 |
| Electrical Connection | Lead Wires |
| Function | 3-Position Spring Centered |
| Rated Flow [Max] | 25 gal/min |
| Rated Flow | 12 gal/min |
| Operation | Direct Operated |
| Cycle Rate [Max] | 60 cpm |
| Center Position | P Blocked, A & B Restricted to T |
| Crossover | P Blocked, A or B Restricted to T |
| Solenoid Indicator Lights Code | L2 |
| Spool Code | F1 |
| Electrical Options Code | BT |
| Voltage & Frequency | 110/120 VAC – 50/60 Hz |
| Function Code | 3 |
| Response Type | Standard Response |
| Pilot Valve Type | N/A |
| Pilot Drain Code | None |
| Valve Type | Anti-Shock |
| Reducer Module | N/A |
| Overrides | No Overrides |
| Weight | 8.75 LB |
