Continental Hydraulics
VS12M5KGRB68L
VS12M Series Solenoid Actuated, Direct Operated Directional Control Valve
Item #103464503
- D05 Dir. Op. Std. Duty Single Solenoid
- 110/120V 50/60 HZ, Low Amp
- Lead Wires
- Center: P & B Blk, A to T
- Crossover: All Ports Blk, or P & B Blk, A to T
| Indicator Lights | No |
| Solenoid Code | 68L |
| NFPA Size | D05 |
| Response Type | Standard Response |
| Mechanical Options | Single Solenoid Reverse Assembly |
| Rated Flow [Max] | 25 gal/min |
| Solenoid | Single |
| Reducer Module | N/A |
| Function Code | 5 |
| Operation | Direct Operated |
| Port Restrictor Plugs | None |
| Pilot Valve Type | N/A |
| Actuator Type | Solenoid |
| Valve Type | Standard-Duty |
| Voltage & Frequency | 110/120 VAC – 50/60 Hz, Low Amp |
| Electrical Options | Top Electrical Box w/o Terminal Posts |
| Function | 2-Position Spring Centered |
| Spool Code | K |
| Surge Suppressor/Damper | None |
| Port T Pressure Rating | 1000 psi |
| Timing Code | None |
| Top Electrical Box | Yes |
| Electrical Connection | Lead Wires |
| Coil Type | N/A |
| Spool Shift Timing | N/A |
| Pressure [Max] | 3500 psi |
| Crossover | All Ports Blocked, or P & B Blocked, A to T |
| Pilot Pressure [Min] | N/A |
| Seal Material | Viton |
| Center Position | P & B Blocked, A to T |
| Overrides | No Overrides |
| Cycle Rate [Max] | 400 cpm |
| Pressure Port Check Valve Pressure | N/A |
| Rated Flow | 12 gal/min |
| Solenoid Indicator Lights Code | None |
| Pilot/Drain | None |
| Pilot Drain Code | None |
| Mechanical Options Code | R |
| Electrical Options Code | B |
| AC/DC | AC |
| Weight | 8.75 LB |
