Continental Hydraulics
VS50M3AG3B5HL260L
VS50M Series Solenoid Actuated, Pilot Operated Directional Control Valve
Item #103434158
- D08 Pilot Op. Std. Duty Double Solenoid
- 110/120V 50/60 HZ
- Lead Wires
- Center: All Ports Blocked
- Crossover: All Ports Blocked
description
- Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
features
- Maximum flow 100 gpm
| Mechanical Options Code | None |
| Port T Pressure Rating | 1500 psi |
| Solenoid Code | 60L |
| Operation | Pilot Operated |
| Electrical Connection | Lead Wires |
| Solenoid | Double |
| Pressure [Max] | 3500 psi |
| Cycle Rate [Max] | 300 cpm |
| Spool Shift Timing | N/A |
| Timing Code | None |
| Electrical Options Code | B5H |
| Rated Flow [Max] | 125 gal/min |
| Pilot/Drain | Internal Pilot/Internal Drain |
| Electrical Options | Top Electrical Box w/5 Pin Male Receptacle |
| Valve Type | Standard-Duty |
| AC/DC | AC |
| Port Restrictor Plugs | None |
| Center Position | All Ports Blocked |
| Crossover | All Ports Blocked |
| Pilot Pressure [Min] | 70 psi |
| Surge Suppressor/Damper | None |
| Function Code | 3 |
| NFPA Size | D08 |
| Overrides | No Overrides |
| Mechanical Options | None |
| Top Electrical Box | Yes |
| Voltage & Frequency | 110/120 VAC – 50/60 Hz |
| Pilot Drain Code | 3 |
| Indicator Lights | Yes |
| Function | 3-Position Spring Centered |
| Solenoid Indicator Lights Code | L2 |
| Response Type | Standard Response |
| Seal Material | Viton |
| Rated Flow | 50 gal/min |
| Spool Code | A |
| Pilot Valve Type | N/A |
| Actuator Type | Solenoid |
| Weight | 32.0 LB |
