Continental Hydraulics
VS5M1FGBT60L
VS5M Series Solenoid Actuated, Direct Operated Directional Control Valve
Item #103435194
- D03 Dir. Operated Std. Duty Single Solenoid
- 110/120V 50/60 HZ
- Lead Wires
- Center: P Blocked, A & B to T
- Crossover: P Blocked, A or B to T
description
- Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
features
- Maximum flow 22 gpm
| Solenoid | Single |
| Overrides | No Overrides |
| Function | 2-Position Spring Offset |
| Response Type | Standard Response |
| Operation | Direct Operated |
| Electrical Options | Top Electrical Box w/Terminals & Ground |
| Surge Suppressor/Damper | None |
| Port Restrictor Plugs | None |
| Pressure [Max] | 4600 psi |
| Cycle Rate [Max] | 400 cpm |
| NFPA Size | D03 |
| Flow Rate @ Pressure | 7 gpm @ 4600 psi, 12 gpm @ 1000 psi |
| Solenoid Indicator Lights Code | None |
| AC/DC | AC |
| Spool Code | F |
| Top Electrical Box | Yes |
| Actuator Type | Solenoid |
| Seal Material | Viton |
| Solenoid Code | 60L |
| Function Code | 1 |
| Center Position | P Blocked, A & B to T |
| Pilot Drain Code | None |
| Electrical Options Code | BT |
| Electrical Connection | Lead Wires |
| Pilot Valve Type | N/A |
| Pilot/Drain | None |
| Valve Type | Standard-Duty |
| Mechanical Options Code | None |
| Rated Flow [Max] | 15 gal/min |
| Pilot Pressure [Min] | N/A |
| Spool Shift Timing | N/A |
| Indicator Lights | No |
| Crossover | P Blocked, A or B to T |
| Rated Flow | 7 gal/min |
| Timing Code | None |
| Voltage & Frequency | 110/120 VAC – 50/60 Hz |
| Port T Pressure Rating | 1500 psi |
| Mechanical Options | None |
| Weight | 2.75 LB |
