Continental Hydraulics
VS5M2AGBL268L
VS5M Series Solenoid Actuated, Direct Operated Directional Control Valve
Item #103434241
- D03 Dir. Operated Std. Duty Double Solenoid
- 110/120V 50/60 HZ, Low Amp
- Lead Wires
- Center: All Ports Blocked
- Crossover: All Ports Blocked
description
- Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
features
- Maximum flow 22 gpm
| Electrical Options | Top Electrical Box w/o Terminal Posts |
| Electrical Connection | Lead Wires |
| Actuator Type | Solenoid |
| Electrical Options Code | B |
| NFPA Size | D03 |
| Crossover | All Ports Blocked |
| Seal Material | Viton |
| Pilot Valve Type | N/A |
| Timing Code | None |
| Pressure [Max] | 4600 psi |
| AC/DC | AC |
| Pilot/Drain | None |
| Flow Rate @ Pressure | 7 gpm @ 4600 psi, 12 gpm @ 1000 psi |
| Surge Suppressor/Damper | None |
| Operation | Direct Operated |
| Port Restrictor Plugs | None |
| Overrides | No Overrides |
| Response Type | Standard Response |
| Spool Shift Timing | N/A |
| Spool Code | A |
| Pilot Drain Code | None |
| Function | 2-Position Detented |
| Solenoid Code | 68L |
| Port T Pressure Rating | 1500 psi |
| Solenoid Indicator Lights Code | L2 |
| Function Code | 2 |
| Rated Flow | 7 gal/min |
| Mechanical Options | None |
| Mechanical Options Code | None |
| Top Electrical Box | Yes |
| Valve Type | Standard-Duty |
| Voltage & Frequency | 110/120 VAC – 50/60 Hz, Low Amp |
| Pilot Pressure [Min] | N/A |
| Rated Flow [Max] | 15 gal/min |
| Center Position | All Ports Blocked |
| Indicator Lights | Yes |
| Cycle Rate [Max] | 400 cpm |
| Solenoid | Double |
| Weight | 3.5 LB |
