Continental Hydraulics
VS5M3AGS142L
VS5M Series Solenoid Actuated, Direct Operated Anti-Shock Directional Control Valve
Item #101818679
- D03 Dir. Operated Anti-Shock Double Solenoid
- 24 VDC
- DIN 43650
- Center: All Ports Blocked
- Crossover: All Ports Blocked
description
- Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
features
- Standard 120 V/60 Hz
- Maximum pressure 4600 psi
- Maximum flow 22 gpm
| Crossover | All Ports Blocked |
| Mechanical Options Code | None |
| Spool Code | A |
| AC/DC | DC |
| Solenoid Code | 42L |
| Pilot Drain Code | None |
| Function | 3-Position Spring Centered |
| Seal Material | Viton |
| Valve Type | Anti-Shock |
| Coil Type | N/A |
| Solenoid Indicator Lights Code | None |
| Pilot Valve Type | N/A |
| Port Restrictor Plugs | None |
| Indicator Lights | No |
| Voltage & Frequency | 24 VDC |
| Rated Flow [Max] | 9 gal/min |
| Solenoid | Double |
| Pressure [Max] | 4600 psi |
| Timing Code | S1 |
| Top Electrical Box | No |
| NFPA Size | D03 |
| Electrical Options | None |
| Pilot Pressure [Min] | N/A |
| Reducer Module | N/A |
| Mechanical Options | None |
| Port T Pressure Rating | 1500 psi |
| Response Type | Standard Response |
| Center Position | All Ports Blocked |
| Surge Suppressor/Damper | None |
| Spool Shift Timing | 50 - 150 ms |
| Rated Flow | 5 gal/min |
| Overrides | No Overrides |
| Actuator Type | Solenoid |
| Electrical Options Code | None |
| Pressure Port Check Valve Pressure | N/A |
| Electrical Connection | DIN 43650 |
| Cycle Rate [Max] | 60 cpm |
| Function Code | 3 |
| Operation | Direct Operated |
| Flow Rate @ Pressure | 5 gpm @ 3500 psi |
| Pilot/Drain | None |
| Weight | 3.5 LB |
