Continental Hydraulics
VS5M5FGS1BL160L
VS5M Series Solenoid Actuated, Direct Operated Anti-Shock Directional Control Valve
Item #103440519
- D03 Dir. Operated Anti-Shock Single Solenoid
- 110/120V 50/60 HZ
- Lead Wires
- Center: P Blocked, A & B to T
- Crossover: P Blocked, A or B to T
description
- Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
features
- Maximum flow 22 gpm
| Port T Pressure Rating | 1500 psi |
| Electrical Connection | Lead Wires |
| Spool Shift Timing | 50 - 150 ms |
| Pilot/Drain | None |
| Top Electrical Box | Yes |
| Electrical Options Code | B |
| Operation | Direct Operated |
| NFPA Size | D03 |
| Port Restrictor Plugs | None |
| Electrical Options | Top Electrical Box w/o Terminal Posts |
| Crossover | P Blocked, A or B to T |
| Overrides | No Overrides |
| Voltage & Frequency | 110/120 VAC – 50/60 Hz |
| Surge Suppressor/Damper | None |
| Actuator Type | Solenoid |
| Solenoid Indicator Lights Code | L1 |
| Pilot Pressure [Min] | N/A |
| Mechanical Options | None |
| Seal Material | Viton |
| Rated Flow | 5 gal/min |
| Valve Type | Anti-Shock |
| Pressure [Max] | 4600 psi |
| Solenoid | Single |
| Response Type | Standard Response |
| Function Code | 5 |
| AC/DC | AC |
| Timing Code | S1 |
| Spool Code | F |
| Pilot Drain Code | None |
| Cycle Rate [Max] | 60 cpm |
| Flow Rate @ Pressure | 5 gpm @ 3500 psi |
| Pilot Valve Type | N/A |
| Mechanical Options Code | None |
| Indicator Lights | Yes |
| Function | 2-Position Spring Centered |
| Center Position | P Blocked, A & B to T |
| Solenoid Code | 60L |
| Rated Flow [Max] | 9 gal/min |
| Weight | 2.75 LB |
