Continental Hydraulics
VSD03M-5A-GB5H60LA
POWRFLOW™ VSD05M Series Solenoid Actuated, Direct Operating Directional Control Valve
Item #103434256
- Single Solenoid D03 Direct Operated Valve
- 2-Position Spring Centered
- Center Position: All Ports Blocked
- 110/120 VAC - 50/60 Hz
- Two Pin Connector
description
- Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
features
- Bolt kit included
- Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
- Pressure to 5000 psi
- Solenoid actuated, direct operated
| Cycle Rate [Max] | 400 cpm |
| Solenoid Indicator Lights Code | None |
| Actuator Type | Solenoid |
| Port T Pressure Rating | 3000 psi |
| Port Restrictor Plugs | None |
| Rated Flow | 7 gal/min |
| Response Type | Standard Response |
| Electrical Connection | Two Pin Connector |
| Pressure [Max] | 5000 psi |
| Pilot/Drain | None |
| Overrides | No Overrides |
| Solenoid | Single |
| Solenoid Code | 60L |
| Function Code | 5 |
| Top Electrical Box | Yes |
| Valve Type | Standard-Duty |
| Mechanical Options Code | None |
| Rated Flow [Max] | 20 gal/min |
| AC/DC | AC |
| Center Position | All Ports Blocked |
| Electrical Options Code | B5H |
| Spool Shift Timing | N/A |
| Pilot Drain Code | None |
| Mechanical Options | None |
| Operation | Direct Operated |
| Function | 2-Position Spring Centered |
| Electrical Options | Top Electrical Box w/5 Pin Male Receptacle, Lights & Surge Suppressor on B Port End |
| Pilot Pressure [Min] | N/A |
| Indicator Lights | Yes |
| Surge Suppressor/Damper | w/Surge Suppressor |
| NFPA Size | D03 |
| Voltage & Frequency | 110/120 VAC – 50/60 Hz |
| Seal Material | Viton |
| Pilot Valve Type | N/A |
| Crossover | All Ports Blocked |
| Spool Code | A |
| Timing Code | None |
| Weight | 3.2 LB |
