Continental Hydraulics
VSD03M1AGWD33L
POWRFLOW™ VSD03M Series Solenoid Actuated, Direct Operating Directional Control Valve
Item #101513454
- Single Solenoid D03 Direct Operated Valve
- 2-Position Spring Offset
- Center Position: All Ports Blocked
- 110/120 VAC - 50/60 Hz
- DIN 43650
description
- Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
| Pressure Port Check Valve Pressure | N/A |
| Solenoid | Single |
| Electrical Connection | DIN 43650 |
| Coil Type | N/A |
| Surge Suppressor/Damper | None |
| Pilot Pressure [Min] | N/A |
| Rated Flow | 7 gal/min |
| Operation | Direct Operated |
| Reducer Module | N/A |
| Center Position | All Ports Blocked |
| Electrical Options | None |
| Crossover | All Ports Blocked |
| Indicator Lights | No |
| Timing Code | None |
| Seal Material | Viton |
| Function | 2-Position Spring Offset |
| Response Type | Standard Response |
| AC/DC | AC |
| Rated Flow [Max] | 20 gal/min |
| Solenoid Code | 33L |
| Solenoid Indicator Lights Code | None |
| Actuator Type | Solenoid |
| Top Electrical Box | No |
| Pilot/Drain | None |
| Port Restrictor Plugs | None |
| Function Code | 1 |
| Electrical Options Code | None |
| Pilot Drain Code | None |
| NFPA Size | D03 |
| Mechanical Options | None |
| Cycle Rate [Max] | 400 cpm |
| Voltage & Frequency | 110/120 VAC – 50/60 Hz |
| Pilot Valve Type | N/A |
| Port T Pressure Rating | 3000 psi |
| Pressure [Max] | 5000 psi |
| Spool Code | A |
| Mechanical Options Code | WD |
| Overrides | No Overrides |
| Spool Shift Timing | N/A |
| Valve Type | Washdown-Duty |
| Weight | 4.5 LB |
