Continental Hydraulics
VSD03M1BGB75L
POWRFLOW™ VSD03M Series Solenoid Actuated, Direct Operating Directional Control Valve
Item #103441593
- Single Solenoid D03 Direct Operated Valve
- 2-Position Spring Offset
- Center Position: All Ports Open
- 12 VDC
- Two Pin Connector
description
- Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
features
- Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
- Solenoid actuated, direct operated
- Pressure to 5000 psi
- Bolt kit included
| Rated Flow [Max] | 20 gal/min |
| Crossover | All Ports Open |
| Spool Code | B |
| Operation | Direct Operated |
| Coil Type | N/A |
| Mechanical Options | None |
| Port Restrictor Plugs | None |
| Pilot Pressure [Min] | N/A |
| Surge Suppressor/Damper | w/Surge Suppressor |
| Function | 2-Position Spring Offset |
| Rated Flow | 7 gal/min |
| Top Electrical Box | Yes |
| Pilot Drain Code | None |
| Timing Code | None |
| Overrides | No Overrides |
| AC/DC | DC |
| Indicator Lights | Yes |
| Cycle Rate [Max] | 300 cpm |
| Pilot Valve Type | N/A |
| Port T Pressure Rating | 3000 psi |
| Valve Type | Standard-Duty |
| Voltage & Frequency | 12 VDC |
| Spool Shift Timing | N/A |
| Reducer Module | N/A |
| Actuator Type | Solenoid |
| Mechanical Options Code | None |
| Pressure Port Check Valve Pressure | N/A |
| Solenoid | Single |
| Solenoid Indicator Lights Code | None |
| Function Code | 1 |
| Response Type | Standard Response |
| NFPA Size | D03 |
| Pressure [Max] | 5000 psi |
| Solenoid Code | 75L |
| Pilot/Drain | None |
| Center Position | All Ports Open |
| Seal Material | Viton |
| Electrical Options | Top Electrical Box w/Terminal Posts, Lights & Surge Suppressor |
| Electrical Options Code | B |
| Electrical Connection | Two Pin Connector |
| Weight | 3.2 LB |
