Continental Hydraulics
VSD03M2AGWDB70L
POWRFLOW™ VSD03M Series Solenoid Actuated, Direct Operating Directional Control Valve
Item #101855268
- Double Solenoid D03 Direct Operated Valve
- 2-Position Detented
- Center Position: All Ports Blocked
- 24 VDC
- Two Pin Connector
description
- Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
| Pilot Valve Type | N/A |
| AC/DC | DC |
| Function Code | 2 |
| NFPA Size | D03 |
| Mechanical Options | None |
| Cycle Rate [Max] | 300 cpm |
| Overrides | No Overrides |
| Rated Flow | 7 gal/min |
| Pilot/Drain | None |
| Pressure [Max] | 5000 psi |
| Electrical Options | Top Electrical Box w/Terminal Posts, Lights & Surge Suppressor |
| Rated Flow [Max] | 20 gal/min |
| Electrical Options Code | B |
| Valve Type | Washdown-Duty |
| Spool Shift Timing | N/A |
| Indicator Lights | Yes |
| Seal Material | Viton |
| Actuator Type | Solenoid |
| Pressure Port Check Valve Pressure | N/A |
| Response Type | Standard Response |
| Spool Code | A |
| Port Restrictor Plugs | None |
| Top Electrical Box | Yes |
| Timing Code | None |
| Electrical Connection | Two Pin Connector |
| Voltage & Frequency | 24 VDC |
| Port T Pressure Rating | 3000 psi |
| Pilot Pressure [Min] | N/A |
| Mechanical Options Code | WD |
| Solenoid Code | 70L |
| Coil Type | N/A |
| Crossover | All Ports Blocked |
| Surge Suppressor/Damper | w/Surge Suppressor |
| Reducer Module | N/A |
| Pilot Drain Code | None |
| Center Position | All Ports Blocked |
| Solenoid Indicator Lights Code | None |
| Solenoid | Double |
| Operation | Direct Operated |
| Function | 2-Position Detented |
| Weight | 4.5 LB |
