Continental Hydraulics
VSD03M3LG34L
POWRFLOW™ VSD03M Series Solenoid Actuated, Direct Operating Directional Control Valve
Item #102072524
- Double Solenoid D03 Direct Operated Valve
- 3-Position Spring Centered
- Center Position: P to T, A & B Blocked
- 220/240 VAC - 50/60 Hz
- DIN 43650
| Solenoid | Double |
| Valve Type | Standard-Duty |
| Spool Shift Timing | N/A |
| Mechanical Options Code | None |
| Center Position | P to T, A & B Blocked |
| Cycle Rate [Max] | 400 cpm |
| Electrical Options Code | None |
| Pressure [Max] | 5000 psi |
| Port Restrictor Plugs | None |
| Timing Code | None |
| NFPA Size | D03 |
| Pilot/Drain | None |
| Electrical Options | None |
| Mechanical Options | None |
| Reducer Module | N/A |
| Response Type | Standard Response |
| Overrides | No Overrides |
| Solenoid Code | 34L |
| Function Code | 3 |
| Actuator Type | Solenoid |
| Surge Suppressor/Damper | None |
| Pilot Pressure [Min] | N/A |
| Spool Code | L |
| Voltage & Frequency | 220/240 VAC – 50/60 Hz |
| Coil Type | N/A |
| Function | 3-Position Spring Centered |
| Crossover | All Ports Open, Restricted |
| Operation | Direct Operated |
| Port T Pressure Rating | 3000 psi |
| Indicator Lights | No |
| Seal Material | Viton |
| AC/DC | AC |
| Rated Flow | 7 gal/min |
| Pressure Port Check Valve Pressure | N/A |
| Electrical Connection | DIN 43650 |
| Pilot Drain Code | None |
| Pilot Valve Type | N/A |
| Rated Flow [Max] | 20 gal/min |
| Weight | 4.5 LB |
