Continental Hydraulics
VSD03M5AGRB61L
POWRFLOW™ VSD03M Series Solenoid Actuated, Direct Operating Directional Control Valve
Item #102059983
- Single Sol D03 Direct Op Valve
- 2-Position Spring Centered
- Center Position: All Ports Blocked
- 220/240 VAC - 50/60 Hz
- Two Pin Connector
| Rated Flow | 7 gal/min |
| Spool Code | A |
| Coil Type | N/A |
| Solenoid | Single |
| Pressure [Max] | 5000 psi |
| Solenoid Code | 61L |
| Cycle Rate [Max] | 400 cpm |
| Voltage & Frequency | 220/240 VAC – 50/60 Hz |
| Indicator Lights | Yes |
| Electrical Options | Top Electrical Box w/Terminal Posts, Lights & Surge Suppressor |
| Function Code | 5 |
| Center Position | All Ports Blocked |
| Mechanical Options Code | R |
| Operation | Direct Operated |
| Electrical Connection | Two Pin Connector |
| Pilot Valve Type | N/A |
| Pressure Port Check Valve Pressure | N/A |
| Pilot Drain Code | None |
| Function | 2-Position Spring Centered |
| Seal Material | Viton |
| Actuator Type | Solenoid |
| Reducer Module | N/A |
| NFPA Size | D03 |
| Pilot/Drain | None |
| Response Type | Standard Response |
| Timing Code | None |
| Surge Suppressor/Damper | w/Surge Suppressor |
| Electrical Options Code | B |
| Rated Flow [Max] | 20 gal/min |
| Pilot Pressure [Min] | N/A |
| Spool Shift Timing | N/A |
| Valve Type | Standard-Duty |
| AC/DC | AC |
| Port Restrictor Plugs | None |
| Overrides | No Overrides |
| Crossover | All Ports Blocked |
| Port T Pressure Rating | 3000 psi |
| Mechanical Options | Single Solenoid Reverse Assembly |
| Weight | 4.5 LB |
