Continental Hydraulics
VSD05M1AG42L
POWRFLOW™ VSD05M Series Solenoid Actuated, Direct Operating Directional Control Valve
Item #101942319
- Single Solenoid Direct Operated D05 Standard-Duty Valve
- 2-Position Spring Offset
- 24 VDC
- DIN 43650
| Mechanical Options | None |
| Pilot Drain Code | None |
| Surge Suppressor/Damper | None |
| Function Code | 1 |
| Valve Type | Standard-Duty |
| Voltage & Frequency | 24 VDC |
| Reducer Module | N/A |
| Spool Code | A |
| NFPA Size | D05 |
| Pilot/Drain | None |
| Spool Shift Timing | N/A |
| Function | 2-Position Spring Offset |
| Overrides | No Overrides |
| Electrical Options Code | None |
| Coil Type | N/A |
| Pilot Valve Type | N/A |
| Crossover | All Ports Blocked |
| Operation | Direct Operated |
| Mechanical Options Code | None |
| Indicator Lights | No |
| Response Type | Standard Response |
| Pressure Port Check Valve Pressure | N/A |
| Solenoid Code | 42L |
| Electrical Connection | DIN 43650 |
| Electrical Options | None |
| Port Restrictor Plugs | None |
| Cycle Rate [Max] | 11000 cph |
| Center Position | All Ports Blocked |
| Actuator Type | Solenoid |
| Pressure [Max] | 4600 psi |
| AC/DC | DC |
| Solenoid | Single |
| Port T Pressure Rating | 2500 psi |
| Seal Material | Viton |
| Rated Flow [Max] | 35 gal/min |
| Pilot Pressure [Min] | N/A |
| Weight | 9.0 LB |
