Continental Hydraulics
VSD05M3FGB70L
POWRFLOW™ VSD05M Series Solenoid Actuated, Direct Operating Directional Control Valve
Item #102059979
- Double Solenoid Direct Operated D05 Standard-Duty Valve
- 3-Position Spring Centered
- 24 VDC
- Two Pin Connector
- Top Electrical Box w/Terminal Posts, Lights & Surge Suppressor
| Pilot Pressure [Min] | N/A |
| Surge Suppressor/Damper | w/Surge Suppressor |
| Mechanical Options | None |
| Rated Flow [Max] | 35 gal/min |
| Solenoid | Double |
| Port Restrictor Plugs | None |
| Operation | Direct Operated |
| Valve Type | Standard-Duty |
| Electrical Options | Top Electrical Box w/Terminal Posts, Lights & Surge Suppressor |
| Spool Shift Timing | N/A |
| Indicator Lights | Yes |
| Spool Code | F |
| Seal Material | Viton |
| Cycle Rate [Max] | 11000 cph |
| Function Code | 3 |
| Overrides | No Overrides |
| Reducer Module | N/A |
| Voltage & Frequency | 24 VDC |
| Pressure [Max] | 4600 psi |
| AC/DC | DC |
| Coil Type | N/A |
| Center Position | P Blocked, A & B to T |
| Pilot Valve Type | N/A |
| Port T Pressure Rating | 2500 psi |
| Pilot Drain Code | None |
| Mechanical Options Code | None |
| NFPA Size | D05 |
| Function | 3-Position Spring Centered |
| Electrical Options Code | B |
| Actuator Type | Solenoid |
| Pressure Port Check Valve Pressure | N/A |
| Solenoid Code | 70L |
| Pilot/Drain | None |
| Electrical Connection | Two Pin Connector |
| Response Type | Standard Response |
| Crossover | P Blocked, A or B to T |
| Weight | 11.5 LB |
