Continental Hydraulics
VSD08M1AG333L
POWRFLOW™ VSD08M Series Solenoid Actuated, Pilot Operated Directional Control Valve
Item #101855163
- Single Solenoid D08 Pilot Operated Valve
- 2-Position Spring Offset
- Center Position: All Ports Blocked
- 110/120 VAC - 50/60 Hz
- DIN 43650
| Pressure Port Check Valve Pressure | N/A |
| Cycle Rate [Max] | 300 cpm |
| Solenoid | Single |
| Coil Type | N/A |
| Electrical Options | None |
| Reducer Module | N/A |
| Pilot/Drain | Internal Pilot/Internal Drain |
| Response Type | Standard Response |
| Electrical Connection | DIN 43650 |
| Overrides | No Overrides |
| Crossover | All Ports Blocked |
| NFPA Size | D08 |
| Center Position | All Ports Blocked |
| Rated Flow | 50 gal/min |
| Solenoid Code | 33L |
| Mechanical Options Code | None |
| Top Electrical Box | No |
| Port T Pressure Rating | 3000 psi |
| Pilot Drain Code | 3 |
| Electrical Options Code | None |
| Valve Type | Standard-Duty |
| Indicator Lights | No |
| Function Code | 1 |
| Spool Shift Timing | N/A |
| Function | 2-Position Spring Offset |
| Actuator Type | Solenoid |
| Voltage & Frequency | 110/120 VAC – 50/60 Hz |
| Solenoid Indicator Lights Code | None |
| Operation | Pilot Operated |
| Pilot Valve Type | N/A |
| Surge Suppressor/Damper | None |
| AC/DC | AC |
| Seal Material | Viton |
| Spool Code | A |
| Port Restrictor Plugs | None |
| Pilot Pressure [Min] | 70 psi |
| Pressure [Max] | 5000 psi |
| Rated Flow [Max] | 125 gal/min |
| Timing Code | None |
| Mechanical Options | None |
| Weight | 34.0 LB |
