Continental Hydraulics
VSD08M3AG4B60L
POWRFLOW™ VSD08M Series Solenoid Actuated, Pilot Operated Directional Control Valve
Item #102055654
- Double Solenoid Pilot Operated D08 Standard-Duty Valve
- 3-Position Spring Centered
- 110/120 VAC - 50/60 Hz
- Two Pin Connector
- Top Electrical Box w/Terminal Posts, Lights & Surge Suppressor
| Rated Flow [Max] | 125 gal/min |
| Reducer Module | N/A |
| Port T Pressure Rating | 3000 psi |
| Electrical Options | Top Electrical Box w/Terminal Posts, Lights & Surge Suppressor |
| Cycle Rate [Max] | 300 cpm |
| Electrical Connection | Two Pin Connector |
| AC/DC | AC |
| Solenoid | Double |
| Response Type | Standard Response |
| Function Code | 3 |
| Function | 3-Position Spring Centered |
| Pilot Valve Type | N/A |
| Crossover | All Ports Blocked |
| Voltage & Frequency | 110/120 VAC – 50/60 Hz |
| Center Position | All Ports Blocked |
| Pressure Port Check Valve Pressure | N/A |
| Solenoid Code | 60L |
| Mechanical Options Code | None |
| Port Restrictor Plugs | None |
| Pilot Drain Code | 4 |
| Pilot Pressure [Min] | 70 psi |
| Electrical Options Code | B |
| Operation | Pilot Operated |
| Coil Type | N/A |
| Valve Type | Standard-Duty |
| Spool Shift Timing | N/A |
| Pressure [Max] | 5000 psi |
| Pilot/Drain | External Pilot/Internal Drain |
| Mechanical Options | None |
| Spool Code | A |
| Overrides | No Overrides |
| Indicator Lights | Yes |
| NFPA Size | D08 |
| Seal Material | Viton |
| Rated Flow | 50 gal/min |
| Actuator Type | Solenoid |
| Surge Suppressor/Damper | w/Surge Suppressor |
| Weight | 34.0 LB |
