Continental Hydraulics
VSD08M3KGJJ3B5H60L
POWRFLOW™ VSD08M Series Solenoid Actuated, Pilot Operated Directional Control Valve
Item #101855274
- Double Sol D08 Pilot Op Valve
- 3-Pos Spring Ctr
- Center Pos: P & B Blocked, A to T
- 110/120VAC - 50/60 Hz
- Two Pin Conn
| Top Electrical Box | Yes |
| Seal Material | Viton |
| Mechanical Options Code | JJ |
| Spool Code | K |
| Mechanical Options | Adjust Stroke on Both Ends |
| Overrides | No Overrides |
| Rated Flow | 50 gal/min |
| Crossover | All Ports Blocked, or P & B Blocked, A to T |
| Function Code | 3 |
| Rated Flow [Max] | 125 gal/min |
| Pressure Port Check Valve Pressure | N/A |
| Reducer Module | N/A |
| Valve Type | Standard-Duty |
| Response Type | Standard Response |
| Pilot Drain Code | 3 |
| Actuator Type | Solenoid |
| Electrical Options Code | B5H |
| NFPA Size | D08 |
| Voltage & Frequency | 110/120 VAC – 50/60 Hz |
| Solenoid Indicator Lights Code | None |
| Coil Type | N/A |
| Port T Pressure Rating | 3000 psi |
| Pilot Pressure [Min] | 70 psi |
| Function | 3-Position Spring Centered |
| Pilot/Drain | Internal Pilot/Internal Drain |
| Pressure [Max] | 5000 psi |
| Spool Shift Timing | N/A |
| AC/DC | AC |
| Operation | Pilot Operated |
| Solenoid Code | 60L |
| Timing Code | None |
| Solenoid | Double |
| Center Position | P & B Blocked, A to T |
| Electrical Connection | Two Pin Connector |
| Port Restrictor Plugs | None |
| Electrical Options | Top Electrical Box w/5 Pin Male Receptacle, Lights & Surge Suppressor on B Port End |
| Pilot Valve Type | N/A |
| Cycle Rate [Max] | 300 cpm |
| Indicator Lights | Yes |
| Surge Suppressor/Damper | w/Surge Suppressor |
| Weight | 34.0 LB |
