Continental Hydraulics
VSD10M2AGKK1B60L
POWRFLOW™ VSD10M Series Solenoid Actuated, Pilot Operated Directional Control Valve
Item #103462058
- Double Sol D10 Pilot Op Valve
- 2-Pos Detented
- Center Pos: APB
- 110/120 VAC - 50/60 Hz
- Two Pin Connector
| Rated Flow | 200 gal/min |
| Pressure Port Check Valve Pressure | N/A |
| Function Code | 2 |
| Spool Shift Timing | N/A |
| Electrical Connection | Two Pin Connector |
| Timing Code | None |
| Actuator Type | Solenoid |
| NFPA Size | D10 |
| Voltage & Frequency | 110/120 VAC – 50/60 Hz |
| Response Type | Standard Response |
| Pilot Drain Code | 1 |
| Cycle Rate [Max] | 200 cpm |
| Top Electrical Box | Yes |
| Electrical Options Code | B |
| AC/DC | AC |
| Reducer Module | N/A |
| Solenoid Indicator Lights Code | None |
| Port T Pressure Rating | 3000 psi |
| Solenoid | Double |
| Coil Type | N/A |
| Rated Flow [Max] | 290 gal/min |
| Surge Suppressor/Damper | w/Surge Suppressor |
| Pilot Pressure [Min] | N/A |
| Valve Type | Standard-Duty |
| Pilot/Drain | Internal Pilot/External Drain |
| Mechanical Options | Adjust Pilot Chokes on Both Ends |
| Center Position | All Ports Blocked |
| Indicator Lights | Yes |
| Mechanical Options Code | KK |
| Port Restrictor Plugs | None |
| Operation | Pilot Operated |
| Function | 2-Position Detented |
| Seal Material | Viton |
| Overrides | No Overrides |
| Crossover | All Ports Blocked |
| Electrical Options | Top Electrical Box w/Terminal Posts, Lights & Surge Suppressor |
| Spool Code | A |
| Solenoid Code | 60L |
| Pilot Valve Type | N/A |
| Pressure [Max] | 5000 psi |
| Weight | 95.0 LB |
