Continental Hydraulics
VSD10M3LG142L
POWRFLOW™ VSD10M Series Solenoid Actuated, Pilot Operated Directional Control Valve
Item #103481715
- Double Solenoid D10 Pilot Operated Valve
- 3-Position Spring Centered
- Center Position: P to T, A & B Blocked
- 24 VDC
- DIN 43650
| Electrical Connection | DIN 43650 |
| Port Restrictor Plugs | None |
| Overrides | No Overrides |
| Function Code | 3 |
| Cycle Rate [Max] | 200 cpm |
| Spool Code | L |
| Mechanical Options Code | None |
| NFPA Size | D10 |
| Solenoid Indicator Lights Code | None |
| Pressure Port Check Valve Pressure | N/A |
| Pilot Drain Code | 1 |
| Port T Pressure Rating | 3000 psi |
| Timing Code | None |
| Rated Flow | 200 gal/min |
| Pressure [Max] | 5000 psi |
| Electrical Options | None |
| Operation | Pilot Operated |
| Response Type | Standard Response |
| Valve Type | Standard-Duty |
| Pilot Valve Type | N/A |
| Rated Flow [Max] | 290 gal/min |
| Surge Suppressor/Damper | None |
| Spool Shift Timing | N/A |
| Indicator Lights | No |
| Voltage & Frequency | 24 VDC |
| Top Electrical Box | No |
| Pilot Pressure [Min] | N/A |
| Mechanical Options | None |
| Reducer Module | N/A |
| AC/DC | DC |
| Electrical Options Code | None |
| Function | 3-Position Spring Centered |
| Center Position | P to T, A & B Blocked |
| Pilot/Drain | Internal Pilot/External Drain |
| Solenoid Code | 42L |
| Seal Material | Viton |
| Actuator Type | Solenoid |
| Solenoid | Double |
| Coil Type | N/A |
| Crossover | All Ports Open, Restricted |
| Weight | 95.0 LB |
