Continental Hydraulics
VSD10M5AG1B3H60L
POWRFLOW™ VSD10M Series Solenoid Actuated, Pilot Operated Directional Control Valve
Item #103461990
- Single Sol D10 Pilot Op Valve
- 2-Pos Spring Centered
- Center Pos: APB
- 110/120 VAC - 50/60 Hz
- Two Pin Connector
| Response Type | Standard Response |
| Seal Material | Viton |
| Pilot/Drain | Internal Pilot/External Drain |
| Port Restrictor Plugs | None |
| Pilot Valve Type | N/A |
| Top Electrical Box | Yes |
| Indicator Lights | Yes |
| Center Position | All Ports Blocked |
| Coil Type | N/A |
| Solenoid | Single |
| AC/DC | AC |
| Valve Type | Standard-Duty |
| Electrical Options | Top Electrical Box w/3 Pin Male Mini Receptacle, Lights & Surge Suppressor on B Port End |
| Rated Flow [Max] | 290 gal/min |
| Operation | Pilot Operated |
| Pilot Drain Code | 1 |
| Mechanical Options Code | None |
| Spool Shift Timing | N/A |
| Cycle Rate [Max] | 200 cpm |
| Electrical Options Code | B3H |
| Overrides | No Overrides |
| Crossover | All Ports Blocked |
| Solenoid Code | 60L |
| NFPA Size | D10 |
| Function | 2-Position Spring Centered |
| Actuator Type | Solenoid |
| Pressure Port Check Valve Pressure | N/A |
| Surge Suppressor/Damper | w/Surge Suppressor |
| Timing Code | None |
| Mechanical Options | None |
| Function Code | 5 |
| Port T Pressure Rating | 3000 psi |
| Spool Code | A |
| Electrical Connection | Two Pin Connector |
| Voltage & Frequency | 110/120 VAC – 50/60 Hz |
| Solenoid Indicator Lights Code | None |
| Rated Flow | 200 gal/min |
| Pilot Pressure [Min] | N/A |
| Reducer Module | N/A |
| Pressure [Max] | 5000 psi |
| Weight | 95.0 LB |
