- 0.25 in Hose Inner Diameter
- 0.54 in Hose Outer Diameter
- 500 ft Hose Length
- 300 psi Maximum Pressure
- Air & Multi-Purpose - Push On Hose Application
| Color | Black |
| Hose OD | 0.54 in |
| Pressure [Max] | 300 psi |
| Burst Pressure [Min] | 1200 psi |
| Hose Application | Air & Multi-Purpose - Push On |
| Inner Tube Material | Chemivic Synthetic Rubber |
| Bend Radius | 2.5 in |
| Temperature Range [Max] | 190 °F |
| Cover Color | Yellow |
| Package Type | Reel |
| Temperature Range [Min] | -40 °F |
| Hose Length | 500 ft |
| Hose Reinforcement | Braided Synthetic Yarn |
| Cover Material | Synthetic Rubber |
| Hose I.D. | 1/4 in |
| Weight | 0.0 KG |

