- J Series QD Bushing
- 1.4375 in Bore Size
- 6.25 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Key Seat | Standard |
| Bushing Series | J |
| Bolt Circle Diameter | 6.25 in |
| Bore Size | 1.438 in - 1 7/16 in |
| Inch/Metric | Inch |
| Bore Range [Max] | 4.5 in |
| Bore Range [Min] | 1.438 in |
| Weight | 28.1 LB |
| EAN or UPC | 37256303944 |

