- J Series QD Bushing
- 2.9375 in Bore Size
- 6.25 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| E (Knuckle Width) | 3.5 in |
| Overall Length | 4.625 in |
| Capscrew Size | 5/8-11 x 4 1/2 |
| Bore Range [Min] | 1.438 in |
| Inch/Metric | Inch |
| Bushing Series | J |
| Bushing Key Seat | Standard |
| Torque Capacity | 45000 lb/in |
| Bolt Circle Dia. | 6 1/4 in |
| Flange Thickness | 1 in |
| Cap Screws | 3 |
| Bore Size | 2.938 in - 2 15/16 in |
| Bore Range [Max] | 4.5 in |
| Large Diameter | 5.148 in |
| Wrench Torque | 135 lbf |
| Material | Ductile Iron |
| Keyway Size | 3/4 x 3/8 |
| Bolt Circle Diameter | 6.25 in |
| Length Through Bore | 4.625 in |
| Weight | 21.9 LB |
| EAN or UPC | 37256304026 |

