- J Series QD Bushing
- 4.125 in Bore Size
- 6.25 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bore Range [Max] | 4.5 in |
| Bolt Circle Diameter | 6.25 in |
| Bushing Key Seat | Shallow |
| Inch/Metric | Inch |
| Bore Size | 4.125 in - 4 1/8 in |
| Bushing Series | J |
| Bore Range [Min] | 1.438 in |
| Material | Ductile Iron |
| Weight | 15.2 LB |
| EAN or UPC | 37256304262 |

