- JA Series QD Bushing
- 1.25 in Bore Size
- 1.665 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Inch/Metric | Inch |
| Bushing Key Seat | Shallow |
| Bolt Circle Diameter | 1.665 in |
| Bore Size | 1.250 in - 1 1/4 in |
| Bore Range [Max] | 1.25 in |
| Bushing Series | JA |
| Bore Range [Min] | 0.5 in |
| Weight | 0.8 LB |
| EAN or UPC | 37256304330 |

