- JA Series QD Bushing
- 15 mm Bore Size
- 1.665 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Series | JA |
| Inch/Metric | Metric |
| Bolt Circle Diameter | 1.665 in |
| Bore Range [Max] | 1.25 in |
| Bore Size | 0.591 in - 15 mm |
| Bushing Key Seat | Standard |
| Bore Range [Min] | 0.5 in |
| Weight | 0.8 LB |
| EAN or UPC | 37256304491 |

