- J Series QD Bushing
- 100 mm Bore Size
- 6.25 in Bolt Circle
| Inch/Metric | Metric |
| Bolt Circle Diameter | 6.25 in |
| Bore Size | 3.937 in - 100 mm |
| Bushing Series | J |
| Weight | 16.5 LB |
| EAN or UPC | 37256304699 |
| Inch/Metric | Metric |
| Bolt Circle Diameter | 6.25 in |
| Bore Size | 3.937 in - 100 mm |
| Bushing Series | J |
| Weight | 16.5 LB |
| EAN or UPC | 37256304699 |