- J Series QD Bushing
- 50 mm Bore Size
- 6.25 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Series | J |
| Inch/Metric | Metric |
| Bore Size | 1.969 in - 50 mm |
| Bolt Circle Diameter | 6.25 in |
| Weight | 26.5 LB |
| EAN or UPC | 37256304705 |

