- J Series QD Bushing
- 65 mm Bore Size
- 6.25 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Inch/Metric | Metric |
| Bolt Circle Diameter | 6.25 in |
| Bushing Series | J |
| Bore Size | 2.559 in - 65 mm |
| Weight | 23.9 LB |
| EAN or UPC | 37256304736 |

